missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax iQ™ Stationary Security Storage Unit

Catalog No. 19031014
Change view
Click to view available options
For Use With (Equipment):
24 x 36 in. Shelf
24 x 48 in. Shelf
24 x 60 in. Shelf
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19031014 24 x 48 in. Shelf
19031013 24 x 36 in. Shelf
19031015 24 x 60 in. Shelf
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19031014 Supplier Metro™ Supplier No. MQSEC55E
Only null left

Protect sensitive materials from loss or pilferage. Stationary security storage unit allows for protection in a secure, parked unit within your work environment.

  • Heavy gauge open wire construction keep contents visible for easy inventory check
  • Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings
  • Double door with ergonomic -+-turn handle
  • Each door opens 270° and can be secured to the side panels
  • Posts have leveling feet to compensate for uneven surfaces

Specifications

Product Type Stationary Security Unit
Color Taupe
Dimensions (L x W x H) 50.875 x 26.9375 x 66.1875 in.
For Use With (Equipment) 24 x 48 in. Shelf
Material Epoxy-coated Steel
No. of Shelves 2