missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Metric Economical Individual Calibration Weights, Class 7

Catalog No. 02306Q
Change view
Click to view available options
Mass:
5 mg
100 mg
1 g
2 g
100 g
200 g
500 g
1000 g
2000 g
Density:
2.7g/cm3 at 20°C
7.85g/cm3 at 20°C
Material:
Aluminum
Stainless Steel
Shape:
Cylindrical with Handling Knob
Flat with one side turned up
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Density Material Shape
02306Q 100 mg 2.7g/cm3 at 20°C Aluminum Flat with one side turned up
02301127 500 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02301114 1000 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02301111 1 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02301120 200 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02301113 100 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02301118 2 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02301121 2000 g 7.85g/cm3 at 20°C Stainless Steel Cylindrical with Handling Knob
02301122 5 mg 2.7g/cm3 at 20°C Aluminum Flat with one side turned up
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02306Q

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Individual weights are available from 2kg to 1mg

Weights are adjusted to tolerances specified by ANSI/ASTM E617 Class 7

  • Weights 1g and above are carefully manufactured of stainless steel and are cylindrical in shape for easy gripping
  • Weights 1g to 100g are made from one-piece construction and are adjusted during manufacture by removing material from the bottom of the weight
  • Weights 200g through 2kg have an adjusting cavity on the top that is sealed with a plug
  • Economical stainless steel weights 1g and above are perfectly flat on top to stack easily on center
  • Weights 500mg and lower are made of sheet metal and feature one-piece construction with one side turned up to make them easy to handle with forceps
  • he 500mg and 200mg weights are made of stainless steel while weights 100mg and below are made of aluminum

Specifications

Product Type Individual Metric Economical Weight
Classification ASTM Class 7
Material Aluminum
Weight (Metric) 100 mg
Density 2.7g/cm3 at 20°C
Mass 100 mg
Shape Flat with one side turned up
Quantity Each
Packaging Quantity 1