missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl sulfoxide, 99.7+%, Extra Dry, AcroSeal™, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | 18.4°C |
| Color | Colorless |
| Density | 1.1000g/mL |
| Boiling Point | 189.0°C |
| Quantity | 100 mL |
| Flash Point | 87°C |
| Infrared Spectrum | Authentic |
| Packaging | AcroSeal™ Glass Bottle |
| Physical Form | Liquid |
| Refractive Index | 1.4770 to 1.4800 |
| Show More |
Safety and Handling
| EINECSNumber | 200-664-3 |
RUO – Research Use Only