missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Methacrylate Balls

Catalog No. 8006A
Change view
Click to view available options
Packaging Quantity:
100 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
8006A 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 8006A Supplier Cole-Parmer™ Supplier No. 8006A

Methacrylate Balls are ideal for pulverizing soft, brittle materials and for mixing powders.

  • Disposable grinding balls ideal for pulverizing soft, brittle materials and for mixing powders
  • Typical composition: Major Element – C
  • Hardness: Mohs 1 1/2
  • Compatible with all SPEX SamplePrep plastic grinding vials that have a diameter of 3/4 in (1.9 cm) and larger
  • 100/Bag

Specifications

Product Type Grinding Balls
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Disposable Single-use
For Use With (Equipment) All SPEX™ SamplePrep Plastic Grinding Vials That Have a Diameter of 3/4 in. (1.9 cm) and Larger
Material Methacrylate
Packaging Quantity 100 Pk.