missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Metalguard™ 1880 Heavy Weight Gloves
High level cut-resistant Metalguard™ 1880 Heavy Weight Gloves feature ANSI Level A6 protection for use in metal handling and other applications.
$253.54 - $253.54
Specifications
| ANSI Abrasion Rating | ANSI 3 |
|---|---|
| Certifications/Compliance | ASTM F2992-15, ASTM D3884-09 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Yellow, Green |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17200379
|
Wells Lamont™
1880XS |
X-Small |
Dozen of 12 Each for $253.54
|
|
|||||
|
17200380
|
Wells Lamont™
1880S |
Small |
Dozen of 12 Each for $253.54
|
|
|||||
|
17200381
|
Wells Lamont™
1880M |
Medium |
Dozen of 12 Each for $253.54
|
|
|||||
|
17200382
|
Wells Lamont™
1880L |
Large |
Dozen of 12 Each for $253.54
|
|
|||||
|
17200383
|
Wells Lamont™
1880XL |
X-Large |
Dozen of 12 Each for $253.54
|
|
|||||
Description
- Reinforced thumb crotch for longer life
- Continuous knit for close secure fit
- Ambidextrous
- Prewashed and preshrunk
- ANSI Level A6 cut resistance
- Made in the USA
Specifications
| ANSI 3 | |
| Seamless Knit | |
| Yellow, Green | |
| Ambidextrous | |
| Cut-resistant Gloves | |
| Metalguard™ 1880 |
| ASTM F2992-15, ASTM D3884-09 | |
| Uncoated | |
| ANSI A6 | |
| Aramid Fiber, Stainless Steel Fiber | |
| Steel processing, metal handling, stamping, fabricating and framing | |
| 7 |