missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434
Identification solution for electrical equipment. Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434 are ideal for almost any rating plate application.
Supplier: Brady™ THT543410
Description
- Made of metallized polyester
- For on-demand printing of serialized rating plates, eliminating lead time needed for purchasing pre-printed labels
Chemical Identifiers
| UL Recognized; CSA Accepted | |
| Permanent Acrylic | |
| Gloss | |
| Metallized Polyester (B-434) | |
| Asset Tracking, Rating Plates and General Purpose Identification | |
| -70°C | |
| -94°F to 266°F | |
| 0.004 in. |
| Recommended ribbon series: R4800; R4900; R6000; R6200 | |
| Silver | |
| Roll | |
| Thermal Transfer | |
| BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| Rectangle | |
| -40°C to +90°C | |
| 0.102 mm |
Specifications
| UL Recognized; CSA Accepted | |
| Permanent Acrylic | |
| Gloss | |
| Metallized Polyester (B-434) | |
| Thermal Transfer Printer Label | |
| BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| 3 | |
| THT-5-434-10 | |
| 10,000/Pk. | |
| 25.40 mm (W) x 12.70 mm (H) | |
| -94°F to 266°F | |
| 0.004 in. | |
| 15.24 mm | |
| 1 in. | |
| 25.40 mm | |
| 12.7 mm |
| Recommended ribbon series: R4800; R4900; R6000; R6200 | |
| Silver | |
| Roll | |
| Thermal Transfer | |
| Asset Tracking, Rating Plates and General Purpose Identification | |
| 27.31 mm | |
| -70°C | |
| 10000 Label(s) / Roll | |
| Rectangle | |
| 25.4 x 12.7 mm (W x H) | |
| -40°C to +90°C | |
| 0.102 mm | |
| 12.70 x 25.40 mm | |
| 25.4 mm | |
| 0.5 in. | |
| THT-5-434-10 |