missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434

Catalog No. p-7078082
Change view
Click to view available options
Size (Metric):
101.6 x 50.8 mm (W x H)
25.4 x 12.7 mm (W x H)
38.1 x 12.7 mm (W x H)
38.1 x 19.05 mm (W x H)
50.8 x 25.4 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
W x H: 76.2 mm x 191.4m
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19109246 50.8 x 25.4 mm (W x H)
19109263 76.2 x 25.4 mm (W x H)
19109281 76.2 x 50.8 mm (W x H)
19109300 W x H: 76.2 mm x 191.4m
19109325 38.1 x 12.7 mm (W x H)
19109347 25.4 x 12.7 mm (W x H)
19109362 101.6 x 50.8 mm (W x H)
19109377 38.1 x 19.05 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19109246 Supplier Brady™ Supplier No. THT174343

missing translation for 'validMainframeMsg'

Identification solution for electrical equipment. Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434 are ideal for almost any rating plate application.

  • Made of metallized polyester
  • For on-demand printing of serialized rating plates, eliminating lead time needed for purchasing pre-printed labels

Specifications

Certifications/Compliance UL Recognized; CSA Accepted
Description Recommended ribbon series: R4800; R4900; R6000; R6200
Adhesive Type Permanent Acrylic
Color Silver
Finish Gloss
Format Roll
Material Metallized Polyester (B-434)
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
For Use With (Application) Asset Tracking, Rating Plates and General Purpose Identification
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-17-434-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000/Pk.
Shape Rectangle
Size 50.80 mm (W) x 25.40 mm (H)
Size (Metric) 50.8 x 25.4 mm (W x H)
Temperature Range (English) -94°F to 266°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 25.40 x 50.80 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (English) Printable Area 50.80 mm
Height (English) 1 in.
Height (Metric) 25.4 mm
Alternate Part Number THT-17-434-3
Show More Show Less