missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434

Identification solution for electrical equipment. Brady™ MetaLabel™ Series Thermal Transfer Printable Labels, B-434 are ideal for almost any rating plate application.

Supplier:  Brady™ THT184343

 View more versions of this product

Catalog No. 19109263



Description

Description

  • Made of metallized polyester
  • For on-demand printing of serialized rating plates, eliminating lead time needed for purchasing pre-printed labels
Specifications

Chemical Identifiers

UL Recognized; CSA Accepted
Permanent Acrylic
Gloss
Metallized Polyester (B-434)
Asset Tracking, Rating Plates and General Purpose Identification
-70°C
-94°F to 266°F
0.004 in.
Recommended ribbon series: R4800; R4900; R6000; R6200
Silver
Roll
Thermal Transfer
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Rectangle
-40°C to +90°C
0.102 mm

Specifications

UL Recognized; CSA Accepted
Permanent Acrylic
Gloss
Metallized Polyester (B-434)
Thermal Transfer Printer Label
BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
-70°C
3000 Label(s) / Roll
Rectangle
76.2 x 25.4 mm (W x H)
-40°C to +90°C
0.102 mm
25.40 x 76.20 mm
76.2 mm
1 in.
THT-18-434-3
Recommended ribbon series: R4800; R4900; R6000; R6200
Silver
Roll
Thermal Transfer
Asset Tracking, Rating Plates and General Purpose Identification
1
THT-18-434-3
3000/Pk.
76.20 mm (W) x 25.40 mm (H)
-94°F to 266°F
0.004 in.
28.58 mm
3 in.
76.20 mm
25.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents