missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (General Configuration), Phase: None, Matrix 80/100 HaySep D Support
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 2 m |
| Material | Stainless Steel Column |
| Packing Material | Matrix 80/100 HaySep D Support |
| Diameter (Metric) Inner | 0.75 mm |
| Diameter (English) Outer | 0.0625 in. |
| Product Type | Packed GC |