missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (General Configuration), Phase: 10 SP-2100, Matrix 80/100 SUPELCOPORT Support
An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.
$666.00 - $666.00
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
|---|---|
| Material | Stainless Steel Column |
| Packing Material | SP-2100, Matrix 80/100 SUPELCOPORT Support |
| Diameter (Metric) Inner | 2.1 mm |
| Type | Packed GC |
Description
Packed columns made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agentsSpecifications
| Gas Chromatography (GC) | |
| SP-2100, Matrix 80/100 SUPELCOPORT Support | |
| Packed GC |
| Stainless Steel Column | |
| 2.1 mm | |
| 0.125 in. |