missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (General Configuration), Phase: 0.2 Carbowax 1500, Matrix 60/80 Carbopack C Support
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 1.8 m |
| Material | Stainless Steel Column |
| Packing Material | Carbowax 1500, Matrix 60/80 Carbopack C Support |
| Diameter (Metric) Inner | 2.1 mm |
| Diameter (English) Outer | 0.125 in. |
| Product Type | Packed GC |