missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent, Configuration A), Phase: None, Matrix 80/100 Porapak N Support

Catalog No. 111005432
Change view
Click to view available options
Length (Metric):
1.8 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111005432 1.8 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005432 Supplier MilliporeSigma™ Supelco™ Supplier No. 13063U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.

Packed columns made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 1.8 m
Material Stainless Steel Fittings
Packing Material Porapak N
Diameter (Metric) Inner 2.1 mm
Diameter (English) Outer 0.125 in.
Product Type Packed GC