missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent™, Configuration A), Phase: 3 SP™-1500, Matrix 80/120 Carbopack™ B Support
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 3 m |
| Material | Stainless Steel Column |
| Packing Material | SP-1500, Matrix 80/120 Carbopack B Support |
| Diameter (Metric) Inner | 2.1 mm |
| Diameter (English) Outer | 0.125 in. |
| Product Type | Packed GC |
SP is a registered trademark of Sigma-Aldrich Co. LLC