missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent, Configuration A), Phase: 20 SP-2100 + 0.1 Carbowax 1500, Matrix 100/120 SUPELCOPORT Support
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Length (Metric) | 3 m |
| Material | Stainless Steel Column |
| Packing Material | SP-2100 + 0.1 Carbowax 1500, Matrix 100/120 SUPELCOPORT Support |
| Diameter (Metric) Inner | 2.1 mm |
| Diameter (English) Outer | 0.125 in. |
| Product Type | Packed GC |