missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Metal Packed GC Column (fits Agilent, Configuration A), Phase: 20 OV-101, Matrix 80/100 Chromosorb W HP Support

Catalog No. 111005443
Change view
Click to view available options
Length (Metric):
1.2 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111005443 1.2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005443 Supplier MilliporeSigma™ Supelco™ Supplier No. 13035U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 1.2 m
Material Stainless Steel Column
Packing Material OV-101, Matrix 80/100 Chromosorb W HP Support
Diameter (Metric) Inner 2.1 mm
Diameter (English) Outer 0.125 in.
Product Type Packed GC