missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Metal Detectable Bench Scrappers
For bench top scrapping needs.
$93.36
Specifications
| Product Type | Bench Scraper |
|---|---|
| Color-coded | Yes |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 0.1 x 8.3 x 5.1 in. |
| Material | Polypropylene, Semi-Ferrous Additive |
Description
- Semi-ferrous additive in product allows for use in conjunction with a metal detectable system
- Lightweight material alternative to stainless steel
- Available in blue, green, red and gray colors
- Autoclavable to 250°F/121°C
Specifications
| Bench Scraper | |
| Non-sterile | |
| Polypropylene, Semi-Ferrous Additive | |
| -30°C to +80°C |
| Yes | |
| 0.1 x 8.3 x 5.1 in. | |
| -22°F to +176°F | |
| 0.39 lb. |