missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Metal Detectable Bench Scrappers

Catalog No. 17932334
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17932334 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17932334 Supplier Vikan™ Supplier No. 6960MD3

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For bench top scrapping needs.

  • Semi-ferrous additive in product allows for use in conjunction with a metal detectable system
  • Lightweight material alternative to stainless steel
  • Available in blue, green, red and gray colors
  • Autoclavable to 250°F/121°C

Specifications

Product Type Bench Scraper
Color-coded Yes
Sterility Non-sterile
Color Blue
Dimensions (L x W x H) 0.1 x 8.3 x 5.1 in.
Material Polypropylene, Semi-Ferrous Additive
Temperature Range (English) -22°F to +176°F
Temperature Range (Metric) -30°C to +80°C
Weight (English) 0.39 lb.