missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dual Manufacturing Company Mesh Series Sieves
5 in. diameter (12.7 cm) sieves
Supplier: Dual Manufacturing Company DULMG5150
Description
- 10- to 80-mesh sieves made of brass; 100- to 200-mesh sieves of phosphor bronze
- Gauze is spun into brass frames for tight, nonsagging sieve surfaces
- Frames withstand rough use and fit together for stacking
- 5 I.D. x 1.5 in.H (12.7 x 3.8cm)
Specifications
| 1.5 in. | |
| No. 150 | |
| 150 Mesh | |
| 150 |
| Sieve | |
| Brass | |
| Phosphor Bronze |