missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulwark™ Men's Midweight Flame Resistant Bib Overall, CAT 4
Men's Midweight FR Bib Overall is a midweight bib overall that offers heavyweight FR/AR protection with a CAT 4 arc rating and quick disconnect straps for easy donning and doffing. Five pockets in all the right places keep all of your tools and personal effects within reach.
$769.37 - $769.37
Specifications
| Closure Type | Storm Fly (Hook and Loop) |
|---|---|
| Color | Navy |
| Material | Cotton, Nylon |
| Seam Type | Stitched |
| Suspender | Quick-release Buckles, Crossover |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-103-766
|
Bulwark™
BLC4NVBRGS |
Small |
Each for $769.37
|
|
|||||
Description
- Certifications Level 2: Category 4 Protection
- Quick disconnect straps, Hook-and-loop fly closure and covered leg zippers with gussets
- One bib pocket, two large rear pockets and two slash pockets with passthroughs for access to pant pockets
- Designed to be worn over clothing
- Fits over work boots
- Primary Closure: Buckle
- Wash Care: Home Wash
- Fabric: Flame resistant, 9 oz. (305 g/m2) Twill, Lined with 9 oz. (305 g/m2) Twill
- Blend: Shell: 88% Cotton/12% Nylon, Lining: 88% Cotton/12% Nylon
- Product Collection: Electrical Switching
- Country of Origin: Imported, Made in USA Fabric
- Gender: Unisex
Specifications
| Storm Fly (Hook and Loop) | |
| Cotton, Nylon | |
| Quick-release Buckles, Crossover | |
| 5 |
| Navy | |
| Stitched | |
| 40 |