missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's Black Premium Industrial Cargo Pant
Cargo pants offering uniform comfort while standing up to industrial laundering. Reinforced front pockets, metal tack button and wider belt loops add durability. A wrinkle-free polyester/cotton twill with StayDark™ technology resists fading even in dark colors.
Supplier: Dickies LP72BK2937U
Description
- Number of Pockets: 6
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 7.25 oz. Temp IQ™ Twill
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
- Closure: Metal tack button
- Pocket: Reinforced front pocket bags, Cargo pocket with hidden zipper closure and stitched down cargo pocket flaps, Flap-free welt back pockets.
- Waistband: Inner-lined, 1.5 in.
- Permanent press finish
- Product Collection: Temp IQ
- Country of Origin: Imported, Imported Fabric
- Fit Details: Sits slightly below the waist, Extra room in seat and thigh, Straight leg
- Gender: Male
- Brand: Dickies™
Specifications
| 29 x 37 in. | |
| Polyester, Cotton | |
| Open | |
| 6 |
| Men's | |
| Black | |
| Stitched |