missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Black Premium Industrial Cargo Pant

Catalog No. p-7227953
Change view
Click to view available options
Size:
25 x 39 in.
28 x 37 in.
29 x 37 in.
30 x 30 in.
30 x 32 in.
30 x 34 in.
30 x 39 in.
31 x 39 in.
32 x 30 in.
32 x 32 in.
32 x 34 in.
32 x 39 in.
33 x 39 in.
34 x 30 in.
34 x 32 in.
34 x 34 in.
34 x 39 in.
36 x 30 in.
36 x 32 in.
36 x 34 in.
36 x 39 in.
38 x 30 in.
38 x 32 in.
38 x 34 in.
38 x 39 in.
40 x 30 in.
40 x 32 in.
40 x 34 in.
40 x 37 in.
42 x 30 in.
42 x 32 in.
42 x 34 in.
42 x 37 in.
44 x 37 in.
46 x 37 in.
48 x 37 in.
50 x 37 in.
52 x 37 in.
54 x 37 in.
56 x 37 in.
58 x 37 in.
60 x 37 in.
42 product options available for selection
Product selection table with 42 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17005761 28 x 37 in.
17005762 29 x 37 in.
17005763 30 x 30 in.
17005764 30 x 32 in.
17005765 30 x 34 in.
17005766 30 x 39 in.
17005767 31 x 39 in.
17005768 32 x 30 in.
17005769 32 x 32 in.
17005770 32 x 34 in.
17005771 32 x 39 in.
17005772 33 x 39 in.
17005773 34 x 30 in.
17005774 34 x 32 in.
17005775 34 x 34 in.
17005776 34 x 39 in.
17005777 25 x 39 in.
17005778 36 x 30 in.
17005779 36 x 32 in.
17005780 36 x 34 in.
17005781 36 x 39 in.
17005782 38 x 30 in.
17005783 38 x 32 in.
17005784 38 x 34 in.
17005785 38 x 39 in.
17005786 40 x 30 in.
17005787 40 x 32 in.
17005788 40 x 34 in.
17005789 40 x 37 in.
17005790 42 x 30 in.
17005791 42 x 32 in.
17005792 42 x 34 in.
17005793 42 x 37 in.
17005794 44 x 37 in.
17005795 46 x 37 in.
17005796 48 x 37 in.
17005797 50 x 37 in.
17005798 52 x 37 in.
17005799 54 x 37 in.
17005800 56 x 37 in.
17005801 58 x 37 in.
17005802 60 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 42 options available.
42 options
Catalog No. 17005761 Supplier Dickies Supplier No. LP72BK 28 37U
Only null left

Cargo pants offering uniform comfort while standing up to industrial laundering. Reinforced front pockets, metal tack button and wider belt loops add durability. A wrinkle-free polyester/cotton twill with StayDark™ technology resists fading even in dark colors.

  • Number of Pockets: 6
  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil
  • Fabric: Body: 7.25 oz. Temp IQ™ Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Moisture Wicking, Stain Release
  • Closure: Metal tack button
  • Pocket: Reinforced front pocket bags, Cargo pocket with hidden zipper closure and stitched down cargo pocket flaps, Flap-free welt back pockets.
  • Waistband: Inner-lined, 1.5 in.
  • Permanent press finish
  • Product Collection: Temp IQ
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Sits slightly below the waist, Extra room in seat and thigh, Straight leg
  • Gender: Male
  • Brand: Dickies™

Specifications

Size 28 x 37 in.
Gender Men's
Material Polyester, Cotton
Color Black
Ankle Style Open
Seam Type Stitched
No. of Pockets 6