missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's Black Polyester/Cotton Short Sleeve Industrial Work Shirt
Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.
$39.12 - $39.12
Specifications
| Gender | Men's |
|---|---|
| Material | Cotton, Polyester |
| Color | Black |
| Neck Style | Gripper |
| Seam Type | Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17005089
|
Dickies
S535BKRGS |
Small (Regular) |
N/A
|
|
|||||
|
17005088
|
Dickies
S535BKRGM |
Medium (Regular) |
N/A
|
|
|||||
|
17005087
|
Dickies
S535BKRGL |
Large (Regular) |
N/A
|
|
|||||
|
17005090
|
Dickies
S535BKRGXL |
X-Large (Regular) |
N/A
|
|
|||||
|
17005083
|
Dickies
S535BKRG2XL |
2X-Large (Regular) |
N/A
|
|
|||||
|
17005084
|
Dickies
S535BKRG3XL |
3X-Large (Regular) |
N/A
|
|
|||||
|
17005085
|
Dickies
S535BKRG4XL |
4X-Large (Regular) |
N/A
|
|
|||||
|
17005086
|
Dickies
S535BKRG5XL |
5X-Large (Regular) |
N/A
|
|
|||||
|
17005093
|
Dickies
S535BKTLL |
Large (Long) |
N/A
|
|
|||||
|
17005094
|
Dickies
S535BKTLXL |
X-Large (Long) |
N/A
|
|
|||||
|
17005091
|
Dickies
S535BKTL2XL |
2X-Large (Long) |
N/A
|
|
|||||
|
17005092
|
Dickies
S535BKTL3XL |
3X-Large (Long) |
N/A
|
|
|||||
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant
- Collar: Two piece convertible collar with sewn in stays
- Pocket: Hex chest pocket with pencil stall.
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
| Men's | |
| Black | |
| Sewn |
| Cotton, Polyester | |
| Gripper | |
| Short Sleeve |