missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickies Men's Black Polyester/Cotton Short Sleeve Industrial Work Shirt
Work shirt that is rugged, tough, comfortable, and presents a sharp appearance. Easy care, permanent press polyester/cotton poplin resists wrinkling and fading. The ideal uniform shirt made to withstand the rigors of any job and industrial laundering.
Supplier: Dickies S535BKRG2XL
Description
- Number of Pockets: 2
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil
- Fabric: Body: 4.25 oz. Poplin
- Blend: Body: 65% Polyester / 35% Cotton
- Finish: Wrinkle Resistant
- Collar: Two piece convertible collar with sewn in stays
- Pocket: Hex chest pocket with pencil stall.
- Country of Origin: Imported, Imported Fabric
- Gender: Male
- Brand: Dickies™
Specifications
| 2X-Large (Regular) | |
| Cotton, Polyester | |
| Gripper | |
| Short Sleeve |
| Men's | |
| Black | |
| Sewn |