missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Black Industrial 874™ Work Pant

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

$54.60 - $54.60

Specifications

Gender Men's
Material Polyester, Cotton
Color Black
Ankle Style Open
Seam Type Stitched
View More Specs

Products 37
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17005327
View Documents
Dickies
P874BK3037U
30 x 37 in. N/A
Only null left
 
17005328
View Documents
Dickies
P874BK3230
32 x 30 in. N/A
Only null left
 
17005329
View Documents
Dickies
P874BK3232
32 x 32 in. N/A
Only null left
 
17005330
View Documents
Dickies
P874BK3234
32 x 34 in. N/A
Only null left
 
17005331
View Documents
Dickies
P874BK3239U
32 x 39 in. N/A
Only null left
 
17005332
View Documents
Dickies
P874BK3430
34 x 30 in. N/A
Only null left
 
17005333
View Documents
Dickies
P874BK3432
34 x 32 in. N/A
Only null left
 
17005334
View Documents
Dickies
P874BK3434
34 x 34 in. N/A
Only null left
 
17005335
View Documents
Dickies
P874BK3439U
34 x 39 in. N/A
Only null left
 
17005336
View Documents
Dickies
P874BK3630
36 x 30 in. N/A
Only null left
 
17005337
View Documents
Dickies
P874BK3632
36 x 32 in. N/A
Only null left
 
17005338
View Documents
Dickies
P874BK3634
36 x 34 in. N/A
Only null left
 
17005339
View Documents
Dickies
P874BK3639U
36 x 39 in. N/A
Only null left
 
17005340
View Documents
Dickies
P874BK3830
38 x 30 in. N/A
Only null left
 
17005341
View Documents
Dickies
P874BK3832
38 x 32 in. N/A
Only null left
 
17005342
View Documents
Dickies
P874BK3834
38 x 34 in. N/A
Only null left
 
17005343
View Documents
Dickies
P874BK3839U
38 x 39 in. N/A
Only null left
 
17005344
View Documents
Dickies
P874BK4030
40 x 30 in. N/A
Only null left
 
17005345
View Documents
Dickies
P874BK4032
40 x 32 in. N/A
Only null left
 
17005346
View Documents
Dickies
P874BK4034
40 x 34 in. N/A
Only null left
 
17005347
View Documents
Dickies
P874BK4039U
40 x 39 in. N/A
Only null left
 
17005348
View Documents
Dickies
P874BK4230
42 x 30 in. N/A
Only null left
 
17005349
View Documents
Dickies
P874BK4232
42 x 32 in. N/A
Only null left
 
17005350
View Documents
Dickies
P874BK4234
42 x 34 in. N/A
Only null left
 
17005351
View Documents
Dickies
P874BK4239U
42 x 39 in. N/A
Only null left
 
17005352
View Documents
Dickies
P874BK4430
44 x 30 in. N/A
Only null left
 
17005353
View Documents
Dickies
P874BK4432
44 x 32 in. N/A
Only null left
 
17005354
View Documents
Dickies
P874BK4434
44 x 34 in. N/A
Only null left
 
17005355
View Documents
Dickies
P874BK4437U
44 x 37 in. N/A
Only null left
 
17005356
View Documents
Dickies
P874BK4630
46 x 30 in. N/A
Only null left
 
17005357
View Documents
Dickies
P874BK4632
46 x 32 in. N/A
Only null left
 
17005358
View Documents
Dickies
P874BK4637U
46 x 37 in. N/A
Only null left
 
17005359
View Documents
Dickies
P874BK4830
48 x 30 in. N/A
Only null left
 
17005360
View Documents
Dickies
P874BK4832
48 x 32 in. N/A
Only null left
 
17005361
View Documents
Dickies
P874BK4837U
48 x 37 in. N/A
Only null left
 
17005362
View Documents
Dickies
P874BK5030
50 x 30 in. N/A
Only null left
 
17005363
View Documents
Dickies
P874BK5037U
50 x 37 in. N/A
Only null left
 
Description

Description

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™
Specifications

Specifications

Men's
Black
Stitched
Polyester, Cotton
Open
4
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'