missing translation for 'onlineSavingsMsg'
Learn More

Dickies Men's Black Industrial 874™ Work Pant

Work pants built of sturdy fabric for hard wear and easy care. Tradesmen swear by the 874's comfort and durability. The 874 is comprised of heavyweight 8.5 oz. twill.

Supplier:  Dickies P874BK3234

 View more versions of this product

Catalog No. 17005330


Only null left
Explore available promotions

Description

Description

  • Number of Pockets: 4
  • Primary Closure: Hook and Eye
  • Wash Care: Home Wash
  • Fabric: Body: 8.5 oz. Twill
  • Blend: Body: 65% Polyester / 35% Cotton
  • Finish: Wrinkle Resistant, Stain Release
  • Closure: Metal hook and eye
  • Pocket: Welt back pockets
  • Waistband: Inner-lined, 2 in.
  • Distinctive tunnel belt loops
  • Product Collection: Flex
  • Country of Origin: Imported, Imported Fabric
  • Gender: Male
  • Brand: Dickies™
Specifications

Specifications

32 x 34 in.
Polyester, Cotton
Open
4
Men's
Black
Stitched
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions