missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Memory-Loc™ Liquid Nitrogen Traceable™ DataLogger Thermometer

Catalog No. 15079671
Change view
Click to view available options
Sensor Types:
1 probe
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sensor Types
15079671 1 probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15079671 Supplier Fisherbrand™ Supplier No. 9368089

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used as a temperature monitor. The Memory-Loc Liquid™ Nitrogen Traceable™ DataLogger Thermometer has a USB to track, download and analyze data.

  • Can be used in 21 CFR 11 environments, raw data is locked and may not be cleared/changed on base unit
  • Over 1 million temperature observations
  • Allows user-defined logging interval from every minute to every 24 hours
  • Unable to delete data from memory once stored
  • Indicator light will appear when memory is 95%
  • 4 calibration points -196°C, -80°C, 0°C, 100°C
  • Range: -200°C to 105°C
  • Accuracy of ±0.25°C
  • Resolution of 0.01

Specifications

Type Datalogger
Display Type Digital
Data Memory 1 year of data using 1 minute intervals
Calibration Multi-point Calibration
Alarm Types Audible, Visual
Software Type TraceableLIVE
Includes Stainless Steel Probe(s), Stand, Velcro™, Magnetic Strips, Wall Mount, Traceable™ Certificate, and Batteries
Sensor Types 1 probe
Accuracy (Temperature) ±0.25°C
Temperature Resolution 0.01°C
Temperature Range (English) -320.8°F to +221°F
Temperature Range (Metric) -196°C to +105°C
Dimensions (L x W x H) 2.75 x 4.25 x 0.75 in.
Weight (English) 5 oz.
Weight (Metric) 141.7 g
Show More Show Less