missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Memory-Loc™ Datalogging Traceable™ Hygrometer

Catalog No. 15079667
Change view
Click to view available options
Humidity Range:
0 to 95%, non-condensing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Humidity Range
15079667 0 to 95%, non-condensing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15079667 Supplier Fisherbrand™ Supplier No. 9368075

Used to read temperature, relative humidity and time. The Memory-Loc™ Datalogging Traceable™ Hygrometer is great for hoods, storerooms, cleanrooms, and other environments that need to be monitored.

  • Fixed memory structure, maintains 688,086 humidity and temperature observations
  • Smart-Alarm™ features a visual/audible alarm that continues to alarm even if the unit returns to non-alarm conditions
  • Stores up to 30 unique alarm events
  • Memory can NOT be cleared on unit after downloading data to USB stick
  • Hassle-free retrieval of data - unit can remain in use while downloading and analyzing data
  • Status indicators - Low battery, memory full, USB data transfer and active alarm state

Specifications

Type Datalogger
Display Type Digital
Data Memory 2 Years, 2 Minute Interval
Calibration Multi-point Calibration
Alarm Types Audible, Visual
Software Type TraceableLIVE
Includes Probe, Stand, Velcro™, Magnetic Backing, Wall Mount, Traceable™ Certificate, and Batteries
Certifications/Compliance Traceable™ Certificate
Accuracy (Relative Humidity) ±3% RH between 5 to 75%, otherwise ±5% RH
Accuracy (Temperature) ±0.4°C
Humidity Range 0 to 95%, non-condensing
Resolution (Relative Humidity) 0.1% RH
Temperature Resolution 0.1°C
Temperature Range (Metric) 0°C to 65°C
Operating Temperature (English) -4°F to +158°F
Operating Temperature (Metric) -20°C to +70°C
Dimensions (L x W x H) 5.5 x 3.25 x 1 in.
Height (English) 25.4 mm
Height (Metric) 1 in.
Length (English) 5.5 in.
Length (Metric) 139.7 mm
Width (English) 3.2 in.
Width (Metric) 82.6 mm
Weight (English) 6 oz.
Weight (Metric) 170.1 g
Show More Show Less