missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impacto™ Memory Foam Antifatigue Insoles
Impacto™ Memory Foam Antifatigue Insoles are designed to provide comfort, impact absorption and support to help reduce fatigue when standing on hard surfaces for long periods.
$33.49 - $33.49
Specifications
| Color | Orange, Black |
|---|---|
| Material | Memory Foam |
| Style | Molded |
| Gender | Unisex |
| Product Type | Memory Foam Insoles |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-400-126
|
Impacto™
MEM89 |
Men: 8 to 9, Women: 10 to 11 |
Pair of 2 for $33.49
|
|
|||||
Description
Impacto™ Memory foam Anti-Fatigue Insoles
- Comfort to the natural curves of foot for a customized fit
- Offer impact protection when walking or running
- Molded style for arch and heel support
- Ideal for safety footwear, boots and running shoes
- Soft fabric cover to eliminate moisture
- Antifungal and antibacterial materials
- Can be trimmed for a perfect fit
- PVC-free
Specifications
| Orange, Black | |
| Molded | |
| Memory Foam Insoles |
| Memory Foam | |
| Unisex |