missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ MeisterHand™ Barraquer Eye Speculum

Two blade sizes

$166.94

Specifications

Product Type Barraquer Eye Speculum
Grade Standard
Length (English) 1.75 in.
Length (Metric) 4.4 cm
Material Stainless Steel
View More Specs

Products 2
Catalog Number Mfr. No. Includes Width (Metric) Blade Price Quantity & Availability  
Catalog Number Mfr. No. Includes Width (Metric) Blade Price Quantity & Availability  
12460609
View Documents Promotion Details
Integra™ Miltex™
MH1835
Large blades 1.5 cm
Each for $166.94
Only null left
 
12460610
View Documents Promotion Details
Integra™ Miltex™
MH1836
Small blades 1 cm
Each for $166.94
Only null left
 
Description

Description

  • Stainless steel
  • Length: 1.625 in. (4.1cm)
  • Non-glare matte finish
Specifications

Specifications

Barraquer Eye Speculum
1.75 in.
Stainless Steel
Standard
4.4 cm
Matte
Videos
SDS
Documents

Documents