Learn More
SW Sustainability Solutions MegaMan MM-11BK Black 10.1 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves
Multi-layered nitrile gloves last three times longer than typical single-use nitrile gloves. A fully textured surface enhances grip capabilities, while DriTek absorbent lining helps to keep hands cool and dry.
Supplier: SW Sustainability Solutions N260883
Description
- EcoTek Sustainable Technology
- DriTek Comfort Technology with absorbent lining that wicks away moisture for added extended us
- ANSI/EN Level 3 abrasion resistance for durability and extended wear
- Fully textured surface enhances grip capabilities
- Optimal thickness for durability and tactile sensitivity
- Gloves last up to 3 times longer than standard nitrile gloves
- 1.5 AQL exceeds laboratory standards
- SHA Dermatologically Approved
Specifications
| ANSI 3 | |
| EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 | |
| No | |
| 1.5 | |
| Single-use | |
| 10.1 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.22 mm | |
| Nitrile Gloves | |
| Non-sterile | |
| 0.26 mm | |
| N260883 | |
| 11 in. |
| FDA 21 CFR 177.2600, ANSI/ISEA 105-2016, ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13 | |
| Yes | |
| Industrial, Laboratory | |
| Black | |
| Fully Textured | |
| 0.26 mm | |
| Yes | |
| 8.5 mil | |
| Powder Free | |
| Medium | |
| 10.1 mil | |
| Beaded | |
| MM-11BK | |
| 28 cm |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.