missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions MegaMan MM-11BK Black 10.1 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves
GREENER_CHOICE

Catalog No. p-7221253
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17441062 X-Small
17441063 Small
17441064 Medium
17441065 Large
17441066 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17441062 Supplier SW Sustainability Solutions Supplier No. N260881
Only null left

Multi-layered nitrile gloves last three times longer than typical single-use nitrile gloves. A fully textured surface enhances grip capabilities, while DriTek absorbent lining helps to keep hands cool and dry.

  • EcoTek Sustainable Technology
  • DriTek Comfort Technology with absorbent lining that wicks away moisture for added extended us
  • ANSI/EN Level 3 abrasion resistance for durability and extended wear
  • Fully textured surface enhances grip capabilities
  • Optimal thickness for durability and tactile sensitivity
  • Gloves last up to 3 times longer than standard nitrile gloves
  • 1.5 AQL exceeds laboratory standards
  • SHA Dermatologically Approved

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance FDA 21 CFR 177.2600, ANSI/ISEA 105-2016, ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
Chemotherapeutic Rated Yes
Accelerator Free No
Applications Industrial, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 10.1 mil
Finger Thickness (Metric) 0.26 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8.5 mil
Palm Thickness (Metric) 0.22 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 10.1 mil
Thickness (Metric) 0.26 mm
Model N260881
Series MM-11BK
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.