missing translation for 'onlineSavingsMsg'
Learn More

SW Sustainability Solutions MegaMan MM-11BK Black 10.1 mil Sustainable Sweat-Absorbing Nitrile Exam Gloves

Multi-layered nitrile gloves last three times longer than typical single-use nitrile gloves. A fully textured surface enhances grip capabilities, while DriTek absorbent lining helps to keep hands cool and dry.

Supplier:  SW Sustainability Solutions N260882

 View more versions of this product

Catalog No. 17441063

Only null left
Explore available promotions

Description

Description

  • EcoTek Sustainable Technology
  • DriTek Comfort Technology with absorbent lining that wicks away moisture for added extended us
  • ANSI/EN Level 3 abrasion resistance for durability and extended wear
  • Fully textured surface enhances grip capabilities
  • Optimal thickness for durability and tactile sensitivity
  • Gloves last up to 3 times longer than standard nitrile gloves
  • 1.5 AQL exceeds laboratory standards
  • SHA Dermatologically Approved
Specifications

Specifications

ANSI 3
EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425
No
1.5
Single-use
10.1 mil
Ambidextrous
Nitrile
0.22 mm
Nitrile Gloves
Non-sterile
0.26 mm
MM-11BK
28 cm
FDA 21 CFR 177.2600, ANSI/ISEA 105-2016, ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13
Yes
Industrial, Laboratory
Black
Fully Textured
0.26 mm
Yes
8.5 mil
Powder Free
Small
10.1 mil
N260882
11 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.