missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline™ SensiCare™ with Aloe Polyisoprene Surgical Gloves
SensiCare™ powder free surgical gloves contain aloe vera to help soothe and moisturize hands. Synthetic polyisoprene makes gloves softer, more elastic and more comfortable than latex to satisfy clinical needs.
$553.34 - $553.34
Specifications
| Certifications/Compliance | ASTM D3577, ASTM F1671 |
|---|---|
| Certifications/Compliance (Europe) | EN 455 |
| AQL | 0.65 |
| Color | White |
| Exterior Finish | No Texture |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-365-209
|
Medline™
MSG1065 |
6.5 |
Case of 100 Pair for $553.34
|
|
|||||
Description
- Ideal for general surgery
- Made from synthetic polyisoprene
- Contains pure freeze-dried aloe vera to soothe and moisturize skin
- Synthetic polymer coating for effortless damp hand donning
- ARC (anti-roll down cuff) designed to reduce cuff roll-down
Specifications
| ASTM D3577, ASTM F1671 | |
| 0.65 | |
| No Texture | |
| Polyisoprene | |
| Sterile | |
| 0.25 mm | |
| 9 MPa | |
| 30.4 cm |
| EN 455 | |
| White | |
| Yes | |
| Powder Free | |
| 9.8 mil | |
| SensiCare™ | |
| 12 in. |