missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Casters
Adjustable chrome vinyl mini stool with chrome foot ring and casters.
Supplier: Fisherbrand™ CHRSM08CF8567
Description
- Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-Aluminum Base
- 18 in. diameter round tube chrome foot ring with knob lock
- Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| 20.75 to 27.75 in. | |
| 14.5 in. | |
| No | |
| Chrome Cast Aluminum | |
| Cast Aluminum | |
| Yes | |
| Pneumatic | |
| Yes | |
| No | |
| Yes | |
| Not Autoclavable | |
| Dove | |
| Medium Bench Height |
| No | |
| 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock | |
| Chrome Casters | |
| 18 lb. | |
| Chrome | |
| 250 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 20.75 to 27.75 in. | |
| 37 cm | |
| No | |
| Vinyl (Grade B) |