missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Vinyl Mini-Stool with Foot Ring and Casters

Catalog No. p-200112319
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002420 Sterling Vinyl (Grade A)
15002526 Taupe Vinyl (Grade A)
15002556 Borscht Vinyl (Grade A)
15002574 Black Vinyl (Grade B)
15002575 Colonial Blue Vinyl (Grade B)
15002622 Black Vinyl (Voyager)
15002660 Mandarin Vinyl (Voyager)
15002827 Ink Vinyl (Voyager)
15002908 Elephant Gray Vinyl (Voyager)
15002910 Taupe Vinyl (Grade B)
15003133 Charcoal Vinyl (Grade B)
15003138 Imperial Blue Vinyl (Grade B)
15003423 Marine Blue Vinyl (Grade A)
15003464 Dove Vinyl (Grade B)
15003564 Bluebird Vinyl (Voyager)
15003565 Adobe White Vinyl (Grade B)
15003566 Graphite Vinyl (Voyager)
15003659 Orange Kist Vinyl (Grade B)
15003814 Storm Vinyl (Grade A)
15003816 Burgundy Vinyl (Grade B)
15003921 Carbon Vinyl (Grade A)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002420 Supplier Fisherbrand™ Supplier No. CHRSM 08CF8840
Only null left

Adjustable chrome vinyl mini stool with chrome foot ring and casters.

  • Adjustable from 20.75 to 27.75 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-Aluminum Base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Footrest Yes
With Casters No
With Lumbar Support No
With Tilt No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
With Armrest No
With Backrest No
Width (English) 14.5 in.
Width (Metric) 37 cm
Wheel Type Stationary Glides
Weight (English) 18 lb.
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Upholstery Yes
Holds 250 lb.
Lift Type Pneumatic
Seating Height 20.75 to 27.75 in.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
For Use With (Application) Laboratory Seating
Color Sterling
Finish Chrome
Adjustable (Height) 20.75 to 27.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Grade A)
Seating Type Medium Bench Height
Show More Show Less