missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Chrome Foot Ring and Stationary Glides
Adjustable polyurethane serpent stool with chrome foot ring and stationary glides.
$699.40 - $731.60
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 19 to 26.5 in. |
| Autoclavable | Not Autoclavable |
| Finish | Black |
| For Use With (Application) | Laboratory Seating |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
15-002-904
|
Fisherbrand™
91SP827CFSLGRYCNB |
Gray |
Each for $731.60
|
|
|||||
|
15-003-412
|
Fisherbrand™
91SP827CFSLCNB |
Black |
Each for $699.40
|
|
|||||
|
15-003-413
|
Fisherbrand™
91SP827CFSLBLCNB |
Blue |
Each for $731.60
|
|
|||||
Description
- Adjustable from 19 to 26.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18 in. diameter round tube chrome foot ring with knob lock
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Not Autoclavable | |
| Laboratory Seating | |
| Black Nylon Reinforced Fiberglass | |
| 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock | |
| 19 to 26.5 in. | |
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| Stationary Glides | |
| 34.5 cm | |
| No | |
| Yes | |
| No | |
| Polyurethane |
| 19 to 26.5 in. | |
| Black | |
| Nylon Reinforced Fiberglass | |
| 300 lb. | |
| Pneumatic | |
| No | |
| 27 lb. | |
| 13.5 in. | |
| No | |
| No | |
| No | |
| Laboratory Seat | |
| Medium Bench Height |