missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polyurethane Serpent Stool with Chrome Foot Ring and Stationary Glides

Catalog No. 15003413
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003413 Blue
15002904 Gray
15003412 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003413 Supplier Fisherbrand™ Supplier No. 91SP827CFSLBLCNB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable polyurethane serpent stool with chrome foot ring and stationary glides.

  • Adjustable from 19 to 26.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Holds 300 lb.
With Backrest No
With Lumbar Support No
With Tilt No
Width (Metric) 34.5 cm
With Armrest No
Footrest Yes
With Casters No
Weight (English) 27 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (English) 13.5 in.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Upholstery No
Wheel Type Stationary Glides
Seating Height 19 to 26.5 in.
Lift Type Pneumatic
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Frame Material Nylon Reinforced Fiberglass
Color Blue
Autoclavable Not Autoclavable
Adjustable Yes
Adjustable (Height) 19 to 26.5 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less