missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polypropylene Shell Chair with Black Foot Ring and Casters
Adjustable polypropylene shell chair with black foot ring and casters.
Supplier: Fisherbrand™ 91105PGRYBFCNB
Description
- Adjustable from 18.5 to 26 in. from the top of the seat to the floor
- Features seat height adjustment
- 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
- Nylon Reinforced Fiberglass Base
- Suitable for both hard and carpeted floors
- Heavy-duty polypropylene plastic
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| 18.5 to 26 in. | |
| 16 in. | |
| Yes | |
| Black Nylon Reinforced Fiberglass | |
| Nylon Reinforced Fiberglass | |
| Yes | |
| Pneumatic | |
| Yes | |
| No | |
| 18.5 to 26 in. | |
| Not Autoclavable | |
| Gray | |
| Medium Bench Height |
| No | |
| 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass | |
| Casters | |
| 27 lb. | |
| Black | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| Standard | |
| 41 cm | |
| No | |
| Polypropylene |