missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height Polypropylene Shell Chair with Black Foot Ring and Casters
Adjustable polypropylene shell chair with black foot ring and casters.
$516.53 - $516.53
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 18.5 to 26 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Finish | Black |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
15-003-083
|
Fisherbrand™
91105PBBFCNB |
Blue |
Each for $516.53
|
|
|||||
|
15-003-455
|
Fisherbrand™
91105PGRYBFCNB |
Gray |
Each for $516.53
|
|
|||||
|
15-003-962
|
Fisherbrand™
91105PBLKBFCNB |
Black |
Each for $516.53
|
|
|||||
Description
- Adjustable from 18.5 to 26 in. from the top of the seat to the floor
- Features seat height adjustment
- 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
- Nylon Reinforced Fiberglass Base
- Suitable for both hard and carpeted floors
- Heavy-duty polypropylene plastic
Specifications
| Yes | |
| Not Autoclavable | |
| Black | |
| Nylon Reinforced Fiberglass | |
| 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass | |
| 18.5 to 26 in. | |
| 27 lb. | |
| 16 in. | |
| No | |
| Yes | |
| No | |
| Laboratory Seat | |
| Medium Bench Height |
| 18.5 to 26 in. | |
| Standard | |
| Laboratory Seating | |
| 300 lb. | |
| Pneumatic | |
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| Casters | |
| 41 cm | |
| Yes | |
| Yes | |
| No | |
| Polypropylene |