missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height Polypropylene Shell Chair with Black Foot Ring and Casters

Catalog No. 15003962
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003962 Black
15003083 Blue
15003455 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003962 Supplier Fisherbrand™ Supplier No. 91105PBLKBFCNB

Adjustable polypropylene shell chair with black foot ring and casters.

  • Adjustable from 18.5 to 26 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Nylon Reinforced Fiberglass Base
  • Suitable for both hard and carpeted floors
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
With Casters Yes
Footrest Yes
Width (English) 16 in.
With Armrest No
Weight (English) 27 lb.
Wheel Type Casters
Width (Metric) 41 cm
With Backrest Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Holds 300 lb.
Seating Height 18.5 to 26 in.
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Back Style Standard
Color Black
Finish Black
Autoclavable Not Autoclavable
Adjustable (Height) 18.5 to 26 in.
Adjustable Yes
Material Polypropylene
Seating Type Medium Bench Height
Show More Show Less