missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Black Foot Ring and Stationary Glides
Adjustable medium bench height EKO vinyl chair with black foot ring and stationary glides.
$961.50 - $1010.50
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 20.5 to 28 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Finish | Black |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
15-002-589
|
Fisherbrand™
EKO27BF8613G |
Orange Kist | Vinyl (Trailblazer) |
Each for $987.93
|
|
||||
|
15-002-664
|
Fisherbrand™
EKO27BFBLKG |
Black | Vinyl (Trailblazer) |
Each for $987.93
|
|
||||
|
15-002-730
|
Fisherbrand™
EKO27BF8815G |
Borscht | Vinyl (Supernova) |
Each for $1,010.50
|
|
||||
|
15-002-737
|
Fisherbrand™
EKO27BF8809G |
Taupe | Vinyl (Supernova) |
Each for $1,010.50
|
|
||||
|
15-002-867
|
Fisherbrand™
EKO27BF2025G |
Graphite | Vinyl (Voyager) |
Each for $961.50
|
|
||||
|
15-002-868
|
Fisherbrand™
EKO27BF2022G |
Elephant Gray | Vinyl (Voyager) |
Each for $961.50
|
|
||||
|
15-002-887
|
Fisherbrand™
EKO27BFNAVG |
Imperial Blue | Vinyl (Trailblazer) |
Each for $987.93
|
|
||||
|
15-002-911
|
Fisherbrand™
EKO27BF8840G |
Sterling | Vinyl (Supernova) |
Each for $1,010.50
|
|
||||
|
15-003-056
|
Fisherbrand™
EKO27BF2026G |
Black | Vinyl (Voyager) |
Each for $961.50
|
|
||||
|
15-003-182
|
Fisherbrand™
EKO27BF8584G |
Taupe | Vinyl (Trailblazer) |
Each for $987.93
|
|
||||
|
15-003-197
|
Fisherbrand™
EKO27BFBG |
Colonial Blue | Vinyl (Trailblazer) |
Each for $987.93
|
|
||||
|
15-003-250
|
Fisherbrand™
EKO27BF8801G |
Marine Blue | Vinyl (Supernova) |
Each for $1,010.50
|
|
||||
|
15-003-262
|
Fisherbrand™
EKO27BF2002G |
Bluebird | Vinyl (Voyager) |
Each for $961.50
|
|
||||
|
15-003-277
|
Fisherbrand™
EKO27BF8501G |
Adobe White | Vinyl (Trailblazer) |
Each for $987.93
|
|
||||
|
15-003-307
|
Fisherbrand™
EKO27BF2014G |
Ink | Vinyl (Voyager) |
Each for $961.50
|
|
||||
|
15-003-370
|
Fisherbrand™
EKO27BF2004G |
Mandarin | Vinyl (Voyager) |
Each for $961.50
|
|
||||
|
15-003-374
|
Fisherbrand™
EKO27BFBURG |
Burgundy | Vinyl (Trailblazer) |
Each for $987.93
|
|
||||
|
15-003-428
|
Fisherbrand™
EKO27BFGG |
Charcoal | Vinyl (Trailblazer) |
Each for $987.93
|
|
||||
|
15-003-465
|
Fisherbrand™
EKO27BF8822G |
Storm | Vinyl (Supernova) |
Each for $1,010.50
|
|
||||
|
15-003-556
|
Fisherbrand™
EKO27BF8567G |
Dove | Vinyl (Trailblazer) |
Each for $987.93
|
|
||||
|
15-003-585
|
Fisherbrand™
EKO27BF8823G |
Carbon | Vinyl (Supernova) |
Each for $1,010.50
|
|
||||
Description
- Adjustable from 20.5 to 28 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| Yes | |
| Not Autoclavable | |
| Black | |
| Nylon Reinforced Fiberglass | |
| 300 lb. | |
| Pneumatic | |
| Yes | |
| 34 lb. | |
| 18 in. | |
| No | |
| No | |
| Yes | |
| Laboratory Seat |
| 20.5 to 28 in. | |
| Standard | |
| Laboratory Seating | |
| Black Nylon Reinforced Fiberglass | |
| 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass | |
| 20.5 to 28 in. | |
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| Stationary Glides | |
| 46 cm | |
| Yes | |
| Yes | |
| No | |
| Medium Bench Height |