missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Medium Bench Height EKO Vinyl Chair with Black Foot Ring and Stationary Glides

Catalog No. 15003585
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15003585 Carbon Vinyl (Supernova)
15002589 Orange Kist Vinyl (Trailblazer)
15002664 Black Vinyl (Trailblazer)
15002730 Borscht Vinyl (Supernova)
15002737 Taupe Vinyl (Supernova)
15002867 Graphite Vinyl (Voyager)
15002868 Elephant Gray Vinyl (Voyager)
15002887 Imperial Blue Vinyl (Trailblazer)
15002911 Sterling Vinyl (Supernova)
15003056 Black Vinyl (Voyager)
15003182 Taupe Vinyl (Trailblazer)
15003197 Colonial Blue Vinyl (Trailblazer)
15003250 Marine Blue Vinyl (Supernova)
15003262 Bluebird Vinyl (Voyager)
15003277 Adobe White Vinyl (Trailblazer)
15003307 Ink Vinyl (Voyager)
15003370 Mandarin Vinyl (Voyager)
15003374 Burgundy Vinyl (Trailblazer)
15003428 Charcoal Vinyl (Trailblazer)
15003465 Storm Vinyl (Supernova)
15003556 Dove Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15003585 Supplier Fisherbrand™ Supplier No. EKO27BF8823G
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable medium bench height EKO vinyl chair with black foot ring and stationary glides.

  • Adjustable from 20.5 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support Yes
With Armrest No
With Backrest Yes
With Casters No
Footrest Yes
Width (English) 18 in.
Weight (English) 34 lb.
Width (Metric) 46 cm
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Seating Height 20.5 to 28 in.
Lift Type Pneumatic
Upholstery Yes
Holds 300 lb.
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Finish Black
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Color Carbon
Adjustable (Height) 20.5 to 28 in.
Back Style Standard
Adjustable Yes
Autoclavable Not Autoclavable
Material Vinyl (Supernova)
Seating Type Medium Bench Height
Show More Show Less