missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeTouch™ Advanced™ Rejuvenate Nitrile Gloves
Powder free, latex-free, nitrile glove provides an ergonomic fit. Infused with lanolin and vitamin E to soothe and rejuvenate skin.
Supplier: Medicom™ 1176C
Description
- Latex-free
- Powder free
- Ambidextrous
- Beaded Cuffs
- Nonsterile
- Disposable
- Superior tear strength and puncture resistance
- Fully micro-textured surface to ensure enhanced grip control in wet situations
Specifications
| ASTM D 6319-19 | |
| No | |
| Healthcare | |
| White | |
| Fully Textured | |
| Nitrile | |
| Medium | |
| 3.5 mil | |
| No | |
| 1176C | |
| 14 MPa | |
| 23 cm |
| No | |
| No | |
| 1.5 | |
| Single-use | |
| Yes | |
| Powder Free | |
| Non-sterile | |
| 0.09 mm | |
| Beaded | |
| SafeTouch™ | |
| 9 in. |