missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ SafeTouch™ Advanced™ Rejuvenate Nitrile Gloves

Catalog No. p-4940123
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
296361088 X-Small
296361089 Small
296361090 Medium
296361091 Large
296361092 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 296361088 Supplier Medicom™ Supplier No. 1176A
Only null left

Powder free, latex-free, nitrile glove provides an ergonomic fit. Infused with lanolin and vitamin E to soothe and rejuvenate skin.

  • Latex-free
  • Powder free
  • Ambidextrous
  • Beaded Cuffs
  • Nonsterile
  • Disposable
  • Superior tear strength and puncture resistance
  • Fully micro-textured surface to ensure enhanced grip control in wet situations

Specifications

Certifications/Compliance ASTM D 6319-19
Chemotherapeutic Rated No
Chlorinated No
Accelerator Free No
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Model 1176A
Series SafeTouch™
Tensile Strength 14 MPa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less