missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom™ SafeBasics™ Lab Gowns
Added protection from cross-contamination.
Supplier: Medicom™ 8018
Description
- Increased breathability with 3-ply SMS fabric
- Comfortable fit with knitted cuffs and collar
- Front snap closure
- Fluid resistant material
- 10 per bag, 5 bags per case
Specifications
| General Purpose Lab Coat | |
| Unisex,Unisex | |
| SMS | |
| Snaps | |
| Knit,Knit | |
| Yes | |
| For protection from cross contamination | |
| 105 cm |
| 2,2 | |
| Large | |
| Sky Blue | |
| Single-use | |
| Non-sterile | |
| Not Autoclavable | |
| 41.1 in. |