missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Media Bottle Pipe and Flask Closures
Media Bottle Pipe and Flask Closures are an efficient and consistent means of preparing pharmaceutical production equipment for steam sterilization.
Supplier: Keystone Cleanroom Products 10316TW
Description
- Tyvek Media Bottle Pipe and Flask Closures prevent dust and other particulates from entering orifices of any size.
- Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
- Prevents dust and other particulate from entering orifices of any size
- Autoclavable - can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing a superior barrier post sterilization
- Tyvek has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
- Manufactured and packaged in a Controlled Cleanroom Environment
- Resists tearing and punctures
- Eliminates Autoclave Tape Residue
- Made from 1422A Tyvek Material
- Latex-free and Talc-Free rubber elastic
- Hydrophoic
- Lint-Free
Chemical Identifiers
| Autoclavable | |
| White | |
| Tyvek | |
| Yes |
| Elastic | |
| Single-use | |
| Non-sterile | |
| Cover |
Specifications
| Autoclavable | |
| White | |
| Tyvek | |
| Yes | |
| 12 in. | |
| 20 to 30.5 cm | |
| 30.5 cm |
| Elastic | |
| Single-use | |
| Non-sterile | |
| 12 in. | |
| 8 to 12 in. | |
| Cover | |
| 30.5 cm |