missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ MD 1C Oil-Free Chemistry Diaphragm Vacuum Pump
An excellent choice for rotary evaporation and other laboratory applications
$7755.37 - $7755.37
Specifications
| Horsepower | 0.01 hp |
|---|---|
| Material | PTFE housing, ETFE pump head, PTFE Diaphragm, PTFE tubing, FFKM valve |
| Model | MD 1C |
| Temperature (Metric) Storage | -10°C to +60°C |
| Temperature (English) Max. | 104°F |
| Catalog Number | Mfr. No. | Plug Type | Flow Rate | Electrical Requirements | Amperage | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Plug Type | Flow Rate | Electrical Requirements | Amperage | Price | Quantity | ||
|
13-889-101
|
BrandTech™ VACUUBRAND™
20696600 |
CEE | 25 L/min. | 230 V 50/60 Hz | 0.8 A |
Each for $7,755.37
|
|
||
Description
Suitable for benchtop rotary evaporators, and powerful enough for excellent results with high-boiling point solvents
- Extremely low maintenance, no oil changes, no oil mist
- Ultimate vacuum 1.5 Torr; free air capacity 25 liters per minute
- Corrosion resistance
- With an integrated gas ballast to provide consistent pump performance with condensed vapors
Specifications
| 0.01 hp | |
| MD 1C | |
| 104°F | |
| 10°C | |
| 50°F | |
| 16 psi |
| PTFE housing, ETFE pump head, PTFE Diaphragm, PTFE tubing, FFKM valve | |
| -10°C to +60°C | |
| 40°C | |
| 4 | |
| 3 |