missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND™ MD 1C Oil-Free Chemistry Diaphragm Vacuum Pump

An excellent choice for rotary evaporation and other laboratory applications

Supplier:  BrandTech™ VACUUBRAND™ 20696600

 View more versions of this product

Catalog No. 13-889-101


Only null left
Explore available promotions

Description

Description

Suitable for benchtop rotary evaporators, and powerful enough for excellent results with high-boiling point solvents

  • Extremely low maintenance, no oil changes, no oil mist
  • Ultimate vacuum 1.5 Torr; free air capacity 25 liters per minute
  • Corrosion resistance
  • With an integrated gas ballast to provide consistent pump performance with condensed vapors
Specifications

Specifications

1.5 Torr (2 mbar)
18.96 lb.
0.8 A
1500 to 1800
230 V 50/60 Hz
PTFE housing, ETFE pump head, PTFE Diaphragm, PTFE tubing, FFKM valve
41 dBA
-10°C to +60°C
7.9 kg
40°C
25 L/min.
8.8 in.
13.3 in.
5.6 in.
Chemistry Diaphragm Pump
4
3
100/115V, 220/230V, 120V
0.01 hp
8.6 kg
Mounted, ready-to-use pump with manual
CE
338 x 142 x 223 mm
MD 1C
CEE
17.4 lb.
104°F
10°C
50/60 Hz
22.3 cm
33.8 cm
14.2 cm
IP40
50°F
16 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions