missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MCR Safety Cut Pro™ N9676G Ninja™ Max Cut-Resistant Work Gloves
DSM Dyneema™ Diamond Technology fiber gloves feature bi-polymer coating on the palm and fingertips for optimized cut and abrasion resistance.
$184.80 - $184.80
Specifications
| ANSI Abrasion Rating | ANSI 5 |
|---|---|
| Construction | String Knit |
| Coating Material | Bi-Polymer |
| Color | Black, Brown |
| Cut Resistance Rating | ANSI A3 |
| Catalog Number | Mfr. No. | Size | Length (English) | Length (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Length (English) | Length (Metric) | Price | Quantity | |||
|
19-813-628
|
MCR Safety
3NALBK |
Large | 13.6 in. | 34.5 cm |
Each for $184.80
|
|
|||
Description
- 10-gauge Dyneema™ and synthetic fiber shell for enhanced protection and comfort
- Bi-polymer coating on palm and fingertips for cut and abrasion resistance
- Treated with Actifresh™ to prevent bacteria and eliminate odor
- Point of Purchase Hang Tag
Specifications
| ANSI 5 | |
| Bi-Polymer | |
| ANSI A3 | |
| Dyneema | |
| EN 388:4542 | |
| Knit | |
| 10 |
| String Knit | |
| Black, Brown | |
| Specific | |
| Cut-resistant Gloves | |
| Automotive assembly, farming, landscaping, sheet metal industry, material handling | |
| Cut Pro™ Ninja™ Max N9676G |