missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MCR Safety Cut Pro™ N9676G Ninja™ Max Cut-Resistant Work Gloves
DSM Dyneema™ Diamond Technology fiber gloves feature bi-polymer coating on the palm and fingertips for optimized cut and abrasion resistance.
Supplier: MCR Safety 3NALBK
Description
- 10-gauge Dyneema™ and synthetic fiber shell for enhanced protection and comfort
- Bi-polymer coating on palm and fingertips for cut and abrasion resistance
- Treated with Actifresh™ to prevent bacteria and eliminate odor
- Point of Purchase Hang Tag
Specifications
| ANSI 5 | |
| Bi-Polymer | |
| ANSI A3 | |
| Dyneema | |
| Large | |
| Automotive assembly, farming, landscaping, sheet metal industry, material handling | |
| N9676GL | |
| 10 | |
| 34.5 cm |
| String Knit | |
| Black, Brown | |
| Specific | |
| Cut-resistant Gloves | |
| EN 388:4542 | |
| Knit | |
| Cut Pro™ Ninja™ Max N9676G | |
| 13.6 in. |